BALDOR-RELIANCE
BALDOR-RELIANCE
CHC164A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CHC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1100RPM 1PH 60HZ 48Z 3411C TEAO F1
AC Motor; Heating/Cooling System; 1/4HP; 48Z Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 11.46" Overall Length; 59.5% Efficiency Full Load
Part #
CHC164A
BDI #
126003
Details
701.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CHC164A/p/126003
Your Price
$ 701.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
9.977
EAN
0781568408865
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
48Z
Hertz
60
Sync RPM
1200
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
59.5
Inch - Metric
Inch
Other Features
Commercial Duty | HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
24
Long Description
AC Motor; Heating/Cooling System; 1/4HP; 48Z Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 11.46" Overall Length; 59.5% Efficiency Full Load
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
11.46 Inch | 291.084 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh