https://www.bdiexpress.com/medias/INDBECMOTORX-CHC-1PH-CML-TEAO-RS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcxNXxpbWFnZS9qcGVnfGFESm1MMmhqWVM4eE1EYzJOamd5TkRnek16QTFOQzlKVGtSQ1JVTk5UMVJQVWxoZlEwaERYekZRU0Y5RFRVeGZWRVZCVDE5U1UxOHpNREI0TXpBd0xtcHdad3wwNzUwNjMwZjUzMjhkMzYzYWEzNjZkMDVkOTY0NmE1Y2MwY2FlNTlmYjliNWJhMGVkM2JiNmU0YmNmOTU0ZTVj
BALDOR-RELIANCE
BALDOR-RELIANCE
CHC345A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CHC345A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1700RPM 1PH 60HZ 56YZ 3420C TEAO F1
AC Motor; Heating/Cooling System; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.84" Overall Length; 72% Efficiency Full Load
Part #
CHC345A
BDI #
126011
Details
761.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CHC345A/p/126011
Your Price
$ 761.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
12.23
EAN
0781568406915
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
72
Inch - Metric
Inch
Other Features
Commercial Duty | HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
25
Long Description
AC Motor; Heating/Cooling System; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.84" Overall Length; 72% Efficiency Full Load
Overall Length
12.84 Inch | 326.136 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh