BALDOR-RELIANCE
BALDOR-RELIANCE
CHC3526A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CHC3526A AC MOTOR ; .5HP 825RPM 1PH 60HZ 56Z 3535C TEAO F1
AC Motor; Heating/Cooling System; 1/2HP; 56Z Frame Size; 900 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.42" Overall Length; 50% Efficiency Full Load
Part #
CHC3526A
BDI #
126014
Details
1342.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CHC3526A/p/126014
Your Price
$ 1,342.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
22.65
EAN
0781568121467
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56Z
Hertz
60
Sync RPM
900
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
50
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
47
Long Description
AC Motor; Heating/Cooling System; 1/2HP; 56Z Frame Size; 900 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.42" Overall Length; 50% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.42 Inch | 366.268 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh