https://www.bdiexpress.com/medias/INDBECMOTORX-CJL-1PH-ODP-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc4MnxpbWFnZS9qcGVnfGFERmxMMmczWkM4eE1EYzJPRFEzTXpBek1EWTROaTlKVGtSQ1JVTk5UMVJQVWxoZlEwcE1YekZRU0Y5UFJGQmZSbFJmTXpBd2VETXdNQzVxY0djfDJlYTc3NzJmZDU0Yjk3MDMxYThmZGIzNGI4YTc3OWQyOTMxNmJhMmZjNTA1MGNkNDg1YjU0OTEzZmZiMTdkNGM
BALDOR-RELIANCE
BALDOR-RELIANCE
CJL1303A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CJL1303A JET PUMP MOTOR ; .5HP 3450RPM 1PH 60HZ 56J 3420L OPEN F1
AC Motor; Pump; 1/2HP; 56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.51" Overall Length; 66% Efficiency Full Load
Part #
CJL1303A
BDI #
126037
Details
603.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CJL1303A/p/126037
Your Price
$ 603.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
13.59
EAN
0781568112861
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56J
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
66
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
27
Long Description
AC Motor; Pump; 1/2HP; 56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.51" Overall Length; 66% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.51 Inch | 317.754 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh