https://www.bdiexpress.com/medias/INDBECMOTORX-CJM-3PH-TEFC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2NHxpbWFnZS9qcGVnfGFEUXhMMmhpWWk4eE1EYzNNVEF5TXpnMU5UWTBOaTlKVGtSQ1JVTk5UMVJQVWxoZlEwcE5Yek5RU0Y5VVJVWkRYME5HVkY4ek1EQjRNekF3TG1wd1p3fDE1ODdjZTcyZGI0NTViZTdhYTU4NTFlM2QxMGU0MDg2MjgzNjcyNTc4Mjg1ZjEzMjFlZjgzMmY5Y2MxYTBmYjg
BALDOR-RELIANCE
BALDOR-RELIANCE
CJM3542
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CJM3542 JET PUMP MOTOR ; .75HP 1725RPM 3PH 60HZ 56J 3420M TEFC F1
AC Motor; Pump; 3/4HP; 56J Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 11.84" Overall Length; 75.5% Efficiency Full Load
Part #
CJM3542
BDI #
126057
Details
883.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CJM3542/p/126057
Your Price
$ 883.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
11.338
EAN
0781568113066
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56J
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
0
Base
Yes
Efficiency Full Load
75.5
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
26
Long Description
AC Motor; Pump; 3/4HP; 56J Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 11.84" Overall Length; 75.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.84 Inch | 300.736 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh