https://www.bdiexpress.com/medias/INDBECMOTORX-CL-1PH-TEFC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgzMHxpbWFnZS9qcGVnfGFEUmhMMmhrTWk4eE1EYzJPREl3TmpVMk1UTXhNQzlKVGtSQ1JVTk5UMVJQVWxoZlEweGZNVkJJWDFSRlJrTmZRMFpVWHpNd01IZ3pNREF1YW5CbnxkMWEwOTVjMTAyMTNlNmJiNWQ2YjNkNWE5YmZlOTAwNDM1ZjA0MzMzZDNjOTJjNTNlNzUxZjg1MGU0MzVmZjNj
BALDOR-RELIANCE
BALDOR-RELIANCE
CL3513
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CL3513 GENERAL PURPOSE AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 56C 3528L TEFC F1
AC Motor; General Purpose; 1-1/2HP; 56C Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13-1/4" Overall Length; 70% Efficiency Full Load
Part #
CL3513
BDI #
126075
Details
1184.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CL3513/p/126075
Your Price
$ 1,184.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
20.84
EAN
0781568109304
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56C
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
70
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
44
Long Description
AC Motor; General Purpose; 1-1/2HP; 56C Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13-1/4" Overall Length; 70% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.25 Inch | 336.55 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh