https://www.bdiexpress.com/medias/INDBECMOTORX-CL-1PH-TEFC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgzMHxpbWFnZS9qcGVnfGFEUmhMMmhrTWk4eE1EYzJPREl3TmpVMk1UTXhNQzlKVGtSQ1JVTk5UMVJQVWxoZlEweGZNVkJJWDFSRlJrTmZRMFpVWHpNd01IZ3pNREF1YW5CbnxkMWEwOTVjMTAyMTNlNmJiNWQ2YjNkNWE5YmZlOTAwNDM1ZjA0MzMzZDNjOTJjNTNlNzUxZjg1MGU0MzVmZjNj
BALDOR-RELIANCE
BALDOR-RELIANCE
CL3712T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CL3712T GENERAL PURPOSE AC MOTOR ; 10HP 1740RPM 1PH 60HZ 215TC 3748LC TEFC
AC Motor; General Purpose; 10HP; 215TC Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 21-1/4" Overall Length; 86.5% Efficiency Full Load
Part #
CL3712T
BDI #
126084
Details
4561.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CL3712T/p/126084
Your Price
$ 4,561.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
77.46
EAN
0781568207970
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215TC
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
163
Long Description
AC Motor; General Purpose; 10HP; 215TC Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 21-1/4" Overall Length; 86.5% Efficiency Full Load
Overall Length
21.25 Inch | 539.75 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh