https://www.bdiexpress.com/medias/INDBECMOTORX-CL-1PH-XPFC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk4MHxpbWFnZS9qcGVnfGFETmxMMmhrWXk4eE1EYzJPREV5TURrM01USTVOQzlKVGtSQ1JVTk5UMVJQVWxoZlEweGZNVkJJWDFoUVJrTmZRMFpVWHpNd01IZ3pNREF1YW5CbnwwNjQ3NDlmZGY5ZTc5ODlkNWU3M2YzMTllMDQ2NDgyYTk5MDc2OTI1OWNkNjk5ZjBkY2U4YmI3NzZkN2YxYzBl
BALDOR-RELIANCE
BALDOR-RELIANCE
CL5030T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CL5030T ; POR 1.5HP 3450RPM 1PH 143TC X3528L
AC Motor; General Purpose; 1-1/2HP; 143TC Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.23" Overall Length; 70% Efficiency Full Load
Part #
CL5030T
BDI #
126105
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CL5030T/p/126105
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
24.516
EAN
0781568134719
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
143TC
Hertz
60
Sync RPM
3600
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
70
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
54
Long Description
AC Motor; General Purpose; 1-1/2HP; 143TC Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.23" Overall Length; 70% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
15.23 Inch | 386.842 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh