https://www.bdiexpress.com/medias/INDBECMOTORX-CM-3PH-TEFC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjR8aW1hZ2UvanBlZ3xhR1kyTDJoa09TOHhNREF5T0RVMU5UUXdNekk1TkM5SlRrUkNSVU5OVDFSUFVsaGZRMDFmTTFCSVgxUkZSa05mUTBaVVh6TXdNSGd6TURBdWFuQm58ZDlkZTNhNTNiOTkzZGYzYTg4NTRmNGExOTYxMmE0OTZmNmE0Y2E1OWVlYjQyNGNjYzI5OThlZDQ0MWE0ZDNhMw
BALDOR-RELIANCE
BALDOR-RELIANCE
CM3543
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CM3543 GENERAL PURPOSE AC MOTOR ; .75HP 1140RPM 3PH 60HZ 56C 3428M TEFC F1
AC Motor; General Purpose; 3/4HP; 56C Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.85" Overall Length; 77% Efficiency Full Load
Part #
CM3543
BDI #
126122
Details
1096.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CM3543/p/126122
Your Price
$ 1,096.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
10.431
EAN
0781568110164
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56C
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
77
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
33
Long Description
AC Motor; General Purpose; 3/4HP; 56C Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.85" Overall Length; 77% Efficiency Full Load
Overall Length
12.85 Inch | 326.39 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh