https://www.bdiexpress.com/medias/INDBECMOTORX-CSSWDM-3PH-TENV-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY2MXxpbWFnZS9qcGVnfGFETmhMMmcxTWk4eE1EYzJPREkyTmpRNU16azRNaTlKVGtSQ1JVTk5UMVJQVWxoZlExTlRWMFJOWHpOUVNGOVVSVTVXWDBOR1ZGOHpNREI0TXpBd0xtcHdad3xlYjYyNmQwNDE0ZWRhNmVlMTkxZjc5YTlmY2QwNmNjZGYzNzYwMzQzNDdiNjFkZjMyYjNiMDdlMTNlMjlkZjY3
BALDOR-RELIANCE
BALDOR-RELIANCE
CSSWDM3538
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CSSWDM3538 WASHDOWN DUTY MOTOR ; .5HP 1775RPM 3PH 60HZ 56C 3514M TENV F1
AC Motor; Pressure Washer; 1/2HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.09" Overall Length; 75.5% Efficiency Full Load
Part #
CSSWDM3538
BDI #
126244
Details
2356.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CSSWDM3538/p/126244
Your Price
$ 2,356.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
16.76
EAN
0781568205617
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
75.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
37
Long Description
AC Motor; Pressure Washer; 1/2HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.09" Overall Length; 75.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.09 Inch | 281.686 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh