BALDOR-RELIANCE
BALDOR-RELIANCE
CTM3768T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CTM3768T COOLING TOWER MOTOR ; 5 AIR OVERHP 1145RPM 3PH 60HZ 215T 0736M
AC Motor; Heating/Cooling System; 5HP; 215T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.54" Overall Length; 87.5% Efficiency Full Load
Part #
CTM3768T
BDI #
126285
Details
2837.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CTM3768T/p/126285
Your Price
$ 2,837.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
93.424
EAN
0781568408209
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
215T
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
206
Long Description
AC Motor; Heating/Cooling System; 5HP; 215T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.54" Overall Length; 87.5% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
19.54 Inch | 496.316 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh