https://www.bdiexpress.com/medias/INDBECMOTORX-CTM-3PH-TEAO-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY5NHxpbWFnZS9qcGVnfGFEVm1MMmhtTUM4eE1EYzJOemd4TWpnMU16YzVNQzlKVGtSQ1JVTk5UMVJQVWxoZlExUk5Yek5RU0Y5VVJVRlBYMFpVWHpNd01IZ3pNREF1YW5CbnwzNzY0NmY3MTBlYmU2MWYxYzE3MWU4ODVhYTcyM2E3NWFkNzljZmRkNGMzN2M0YWQ4NzVmMDA1M2E1ZTZmYTQ3
BALDOR-RELIANCE
BALDOR-RELIANCE
CTM4104T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CTM4104T COOLING TOWER MOTOR ; 30 AIR OVERHP 1760RPM 3PH 60HZ 286T 0964
AC Motor; Heating/Cooling System; 30HP; 286T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 25.78" Overall Length; 92.4% Efficiency Full Load
Part #
CTM4104T
BDI #
126291
Details
6855.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CTM4104T/p/126291
Your Price
$ 6,855.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
183.92
EAN
0781568600672
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
286T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
CTM4104T
Weight / LBS
321
Long Description
AC Motor; Heating/Cooling System; 30HP; 286T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 25.78" Overall Length; 92.4% Efficiency Full Load
Overall Length
25.78 Inch | 654.812 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh