BALDOR-RELIANCE
BALDOR-RELIANCE
CTM4110T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CTM4110T COOLING TOWER MOTOR ; 40 AIR OVERHP 1775RPM 3PH 60HZ 324T 1248
AC Motor; Heating/Cooling System; 40HP; 324T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 28.38" Overall Length; 93% Efficiency Full Load
Part #
CTM4110T
BDI #
126292
Details
9118.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CTM4110T/p/126292
Your Price
$ 9,118.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
239.909
EAN
0781568600689
Product Group - BDI
M04104
Horse Power
40HP
Frame Size
324T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
CTM4110T
Weight / LBS
536
Long Description
AC Motor; Heating/Cooling System; 40HP; 324T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 28.38" Overall Length; 93% Efficiency Full Load
Overall Length
28.38 Inch | 720.852 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh