https://www.bdiexpress.com/medias/INDBECMOTORX-CWDM5-3PH-TENV-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY3OXxpbWFnZS9qcGVnfGFERTJMMmhpTWk4eE1EYzJPRGd3TURZME5URTFNQzlKVGtSQ1JVTk5UMVJQVWxoZlExZEVUVFZmTTFCSVgxUkZUbFpmUTBaVVh6TXdNSGd6TURBdWFuQm58MzI5MWQxYzA1NmE5Y2U4ZGJkNGM1ZDM1NDI3MTlmYmRjMDMwZDhjY2Q1ZDQ3ZTdlYWZjZDViYTlhOWM4ZjdmNA
BALDOR-RELIANCE
BALDOR-RELIANCE
CWDM3542-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CWDM3542-5 WASHDOWN DUTY MOTOR ; 0.75HP 1765RPM 3PH 60HZ 56C 3514M TENV F
AC Motor; Pressure Washer; 3/4HP; 56C Frame Size; 1800 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.06" Overall Length; 80% Efficiency Full Load
Part #
CWDM3542-5
BDI #
126331
Details
801.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CWDM3542-5/p/126331
Your Price
$ 801.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
15.873
EAN
0781568108895
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
34
Long Description
AC Motor; Pressure Washer; 3/4HP; 56C Frame Size; 1800 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.06" Overall Length; 80% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.06 Inch | 280.924 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh