Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CXT3026T https://www.bdiexpress.com/medias/INDBALMOTORX-A013875-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0OTV8aW1hZ2UvanBlZ3xhRFJpTDJneVlpOHhNRFUzT0RVNU9URTRNak0yTmk5SlRrUkNRVXhOVDFSUFVsaGZRVEF4TXpnM05WOHpNREI0TXpBd0xtcHdad3w1OTZlMjVhZWFlMjM1OGU2M2QzODRjNmQ2MjIxNjEwMWQ5ZDM2MjU4ZDk2Mjg1ODU0MTUwYTZjYzYwNzY2NmI4
26363016 AC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

CXT3026T

Description

CXT3026T MULTI PHASE MOTOR AC ; 2HP 1165RPM 3PH 60HZ 184TC 0642M TEFC F

AC Motor; 2HP; 182TC Frame Size; 1200 Sync RPM; 208-230/460 Voltage; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mount Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.98" Overall Length; 88.5 Efficiency Full Load

Part #

CXT3026T

BDI #
26363016

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
51.19
EAN
0781568964699
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
182TC
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
88.5
Inch - Metric
Inch
Other Features
Severe Duty | Cast Iron Frame Material
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
113
Long Description
AC Motor; 2HP; 182TC Frame Size; 1200 Sync RPM; 208-230/460 Voltage; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mount Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.98" Overall Length; 88.5 Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
15.98 Inch | 405.892 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh