https://www.bdiexpress.com/medias/INDSKFXXXXXX-23938676-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwMjV8aW1hZ2UvanBlZ3xhRFJrTDJoa05DOHhNREE1TURBeE5qazJORFl6T0M5SlRrUlRTMFpZV0ZoWVdGaGZNak01TXpnMk56WmZNekF3ZURNd01DNXFjR2N8YWFjOWU3MDk4MGRmNDJjYzc0OTIwOTVmYTE2ZTYxZjBjNTdiMTIyYjg0ZWJiOWVlNWFkZjk1ZTgyNzMzYmUwMA
SKF
SKF
DU56N2075+140
SKF SKF
Description
DU56N2075+140 MOTOR ; 3-PHASE
AC Motor; 230/400VAC Voltage; 3 Phase; 50HZ Frequency
Part #
DU56N2075+140
BDI #
23938676
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/DU56N2075+140/p/23938676
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.skf.com
Product Detail
AC Motor
Product Specification
230/400VAC Voltage; 3 Phase; 50HZ Frequency
Long Description
AC Motor; 230/400VAC Voltage; 3 Phase; 50HZ Frequency