https://www.bdiexpress.com/medias/INDSKFXXXXXX-23706859-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyMDh8aW1hZ2UvanBlZ3xhRGt3TDJnNE9TOHhNREE1TURBeE56QXpNREUzTkM5SlRrUlRTMFpZV0ZoWVdGaGZNak0zTURZNE5UbGZNekF3ZURNd01DNXFjR2N8MGFlNzc1MGM5NTFhMTYxZDQ5NDFlOGIzM2ViMDRkZDM1NDU1Y2Y3YzM1NTIzMWJhZjVmN2VjNzI1ZGNjNmU5Mg
SKF
SKF
DU56N2075-50-V3+299
SKF SKF
Description
DU56N2075-50-V3+299 MOTOR
AC Motor; 180-220VAC Voltage; 3 Phase; 50HZ Frequency; 3200RPM Speed; IP54 Protection Class; IEC 60034
Part #
DU56N2075-50-V3+299
BDI #
21587058
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/DU56N2075-50-V3+299/p/21587058
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.skf.com
Product Detail
AC Motor
Product Specification
180-220VAC Voltage; 3 Phase; 50HZ Frequency; 3200RPM Speed; IP54 Protection Class; IEC 60034
Long Description
AC Motor; 180-220VAC Voltage; 3 Phase; 50HZ Frequency; 3200RPM Speed; IP54 Protection Class; IEC 60034