![E113631.00](/medias/INDREXXXXXXX-22502548-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNDV8aW1hZ2UvanBlZ3xhRGcyTDJobVpTOHhNRE00T1RZeU5qQTJNRGd6TUM5SlRrUlNSVmhZV0ZoWVdGaGZNakkxTURJMU5EaGZNekF3ZURNd01DNXFjR2N8ODBkNGUxNGFlM2Y4MzgzNjcyYzM0ZGVjMDY2YjM1YjdmZTQ3M2FlYWM0ODc2NWU1N2U4MzY0OTBmMTZjNzc1Zg)
![E113631.00](/medias/INDREXXXXXXX-22502548-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNDV8aW1hZ2UvanBlZ3xhRGcyTDJobVpTOHhNRE00T1RZeU5qQTJNRGd6TUM5SlRrUlNSVmhZV0ZoWVdGaGZNakkxTURJMU5EaGZNekF3ZURNd01DNXFjR2N8ODBkNGUxNGFlM2Y4MzgzNjcyYzM0ZGVjMDY2YjM1YjdmZTQ3M2FlYWM0ODc2NWU1N2U4MzY0OTBmMTZjNzc1Zg)
LEESON
LEESON
E113631.00
LEESON LEESON
Description
E113631.00 ; POR 1-1/2HP 3450RPM 56 DP 115/230V 1PH
AC Motor; General Purpose; 1 1/2HP; 56 Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.37" Overall Length; 81.5% Efficiency Full Load
Part #
M6K34DB35
BDI #
22502548
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/E113631-00/p/22502548
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
17.667
Product Group - BDI
M04104
Horse Power
1 1/2HP
Frame Size
56
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
81.5
Inch - Metric
Inch
Other Features
Current Rating 12.2/6.1 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
E113631.00
Manufacturer Internal Number
E113631.00
Weight / LBS
39
Long Description
AC Motor; General Purpose; 1 1/2HP; 56 Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.37" Overall Length; 81.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
12.37 Inch | 314.198 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh