https://www.bdiexpress.com/medias/INDREXXXXXXX-24535653-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NTl8aW1hZ2UvanBlZ3xhR0ZoTDJnM05TOHhNRE00T1RZeU56azVOREUwTWk5SlRrUlNSVmhZV0ZoWVdGaGZNalExTXpVMk5UTmZNekF3ZURNd01DNXFjR2N8Y2U3Yjk4MDVlNjkxM2ExZTAzMjZkYzEwOTUyY2M5MWJmM2ZjMjM2MzdhZjQxZGZjYWUxMjQxNDUxNzVmM2VhZg
LEESON
LEESON
E114214.00
LEESON LEESON
Description
E114214.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 3450RPM 56 115/230V 1PH 60HZ
AC Motor; General Purpose; 1-1/2HP; 56C Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.37" Overall Length; 81.5% Efficiency Full Load
Part #
E114214.00
BDI #
24535653
Details
1127.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/E114214-00/p/24535653
Your Price
$ 1,127.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
17.24
EAN
0691720991145
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56C
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
81.5
Inch - Metric
Inch
Other Features
Current Rating 12.2/6.1 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
E114214.00
Manufacturer Internal Number
E114214.00
Weight / LBS
38
Long Description
AC Motor; General Purpose; 1-1/2HP; 56C Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.37" Overall Length; 81.5% Efficiency Full Load
Overall Length
12.37 Inch | 314.198 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh