https://www.bdiexpress.com/medias/INDBECMOTORX-EBM-3PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMzOHxpbWFnZS9qcGVnfGFHRTJMMmcwTnk4eE1EYzJPRFl4TURBMk5qUTJNaTlKVGtSQ1JVTk5UMVJQVWxoZlJVSk5Yek5RU0Y5VVJVWkRYMFpVWHpNd01IZ3pNREF1YW5CbnxiOTM2NDE2ZDZhMTkwOGI2YmU0NjExNTk1MjFlNGM4YWYwOGYyYjAzYTE0NjdhYWRhOWI0OWM4MWY5YzUzNjQ1
BALDOR-RELIANCE
BALDOR-RELIANCE
EBM3546
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EBM3546 GENERAL PURPOSE BRAKE MOTOR ; 1HP 1770RPM 3PH 60HZ 56 3520M TEFC F1 BR
AC Motor; Brake; 1HP; 56 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 17.8" Overall Length; 87.5% Efficiency Full Load
Part #
EBM3546
BDI #
126562
Details
2768.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EBM3546/p/126562
Your Price
$ 2,768.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101102
Weight / Kilogram
19.93
EAN
0781568393222
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Brake
Manufacturer URL
https://www.baldor.com
Weight / LBS
48
Long Description
AC Motor; Brake; 1HP; 56 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 17.8" Overall Length; 87.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
17.8 Inch | 452.12 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh