https://www.bdiexpress.com/medias/INDBECMOTORX-ECP5-3PH-SEV-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwNXxpbWFnZS9qcGVnfGFEaGtMMmd6TXk4eE1EYzJPRFV5TVRFek5ERXhNQzlKVGtSQ1JVTk5UMVJQVWxoZlJVTlFOVjh6VUVoZlUwVldYMVJGUmtOZlJsUmZNekF3ZURNd01DNXFjR2N8NjdmZjc5MjgzMmJjMGZlNjdmMDRiMjMwNDNkNjkwYTUwODhhMGJlZWM3MjRiMWViZjUxMTAxZmI2ODMyYTYyOQ
BALDOR-RELIANCE
BALDOR-RELIANCE
ECP3581T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP3581T-5 SEVERE DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143T 0520M TEFC F1
AC Motor; General Purpose; 1HP; 143T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.88" Overall Length; 86.5% Efficiency Full Load
Part #
ECP3581T-5
BDI #
126604
Details
1463.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP3581T-5/p/126604
Your Price
$ 1,463.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
29.45
EAN
0781568136515
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
143T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP3581T-5
Weight / LBS
60
Long Description
AC Motor; General Purpose; 1HP; 143T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.88" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
12.88 Inch | 327.152 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh