https://www.bdiexpress.com/medias/INDBALMOTORX-ECP-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1MHxpbWFnZS9qcGVnfGFEVmhMMmhpT1M4eE1EYzNNamMzTXpJd09EQTVOQzlKVGtSQ1FVeE5UMVJQVWxoZlJVTlFYek5RU0Y5VVJVWkRYek13TUhnek1EQXVhbkJufGIwNzA3M2NkMDdlODcyOWY5NDVhNzJhZDY4NGZiZDQzM2NlMjg1ZTMwOThhNjdmNmM3NGJmNGM3ZGRjYjc0ZGE
BALDOR-RELIANCE
BALDOR-RELIANCE
ECP3586T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP3586T SEVERE DUTY MOTOR ; 2HP 3450RPM 3PH 60HZ 145T 0532M TEFC F1
AC Motor; Multi Phase; 2HP; 145T Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.95" Overall Length; 86.5% Efficiency Full Load
Part #
ECP3586T
BDI #
126612
Details
1584.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP3586T/p/126612
Your Price
$ 1,584.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
33.52
EAN
0781568486184
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145T
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
74
Long Description
AC Motor; Multi Phase; 2HP; 145T Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.95" Overall Length; 86.5% Efficiency Full Load
Overall Length
12.95 Inch | 328.93 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh