https://www.bdiexpress.com/medias/INDBECMOTORX-ECP5-3PH-SEV-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwNXxpbWFnZS9qcGVnfGFEaGtMMmd6TXk4eE1EYzJPRFV5TVRFek5ERXhNQzlKVGtSQ1JVTk5UMVJQVWxoZlJVTlFOVjh6VUVoZlUwVldYMVJGUmtOZlJsUmZNekF3ZURNd01DNXFjR2N8NjdmZjc5MjgzMmJjMGZlNjdmMDRiMjMwNDNkNjkwYTUwODhhMGJlZWM3MjRiMWViZjUxMTAxZmI2ODMyYTYyOQ
BALDOR-RELIANCE
BALDOR-RELIANCE
ECP3587T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP3587T-5 SEVERE DUTY MOTOR ; 2HP 1765RPM 3PH 60HZ 145T 0528M TEFC F1
AC Motor; General Purpose; 2HP; 145T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.88" Overall Length; 86.5% Efficiency Full Load
Part #
ECP3587T-5
BDI #
126616
Details
1556.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP3587T-5/p/126616
Your Price
$ 1,556.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
33.98
EAN
0781568136553
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP3587T-5
Weight / LBS
68
Long Description
AC Motor; General Purpose; 2HP; 145T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.88" Overall Length; 86.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
12.88 Inch | 327.152 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh