https://www.bdiexpress.com/medias/INDBECMOTORX-ECP5-3PH-SEV-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwNXxpbWFnZS9qcGVnfGFEaGtMMmd6TXk4eE1EYzJPRFV5TVRFek5ERXhNQzlKVGtSQ1JVTk5UMVJQVWxoZlJVTlFOVjh6VUVoZlUwVldYMVJGUmtOZlJsUmZNekF3ZURNd01DNXFjR2N8NjdmZjc5MjgzMmJjMGZlNjdmMDRiMjMwNDNkNjkwYTUwODhhMGJlZWM3MjRiMWViZjUxMTAxZmI2ODMyYTYyOQ
BALDOR-RELIANCE
BALDOR-RELIANCE
ECP3764T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP3764T-5 SEVERE DUTY MOTOR ; 3HP 1165RPM 3PH 60HZ 213T 0738M TEFC F1
AC Motor; General Purpose; 3HP; 213T Frame Size; 1200 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.32" Overall Length; 89.5% Efficiency Full Load
Part #
ECP3764T-5
BDI #
126635
Details
2763.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP3764T-5/p/126635
Your Price
$ 2,763.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
95.692
EAN
0781568136638
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
213T
Hertz
60
Sync RPM
1200
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP3764T-5
Weight / LBS
186
Long Description
AC Motor; General Purpose; 3HP; 213T Frame Size; 1200 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.32" Overall Length; 89.5% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
19.32 Inch | 490.728 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh