BALDOR-RELIANCE
BALDOR-RELIANCE
ECP3768T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP3768T SEVERE DUTY MOTOR ; 5HP 1160RPM 3PH 60HZ 215T 0748M TEFC F1
AC Motor; General Purpose; 5HP; L215T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.19" Overall Length; 89.5% Efficiency Full Load
Part #
ECP3768T
BDI #
126636
Details
2800.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP3768T/p/126636
Your Price
$ 2,800.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
96.145
EAN
0781568394250
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
L215T
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
203
Long Description
AC Motor; General Purpose; 5HP; L215T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.19" Overall Length; 89.5% Efficiency Full Load
Overall Length
20.19 Inch | 512.826 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh