BALDOR-RELIANCE
BALDOR-RELIANCE
ECP4316T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP4316T-5 SEVERE DUTY MOTOR ; 75HP 1780RPM 3PH 60HZ 365T A36070M TEFC
AC Motor; General Purpose; 75HP; 365T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 33.44" Overall Length; 95.4% Efficiency Full Load
Part #
ECP4316T-5
BDI #
126698
Details
16175.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP4316T-5/p/126698
Your Price
$ 16,175.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
437.6
EAN
0781568136881
Product Group - BDI
M04104
Horse Power
75HP
Frame Size
365T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
228.6
Base
Yes
Efficiency Full Load
95.4
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP4316T-5
Weight / LBS
912
Long Description
AC Motor; General Purpose; 75HP; 365T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 33.44" Overall Length; 95.4% Efficiency Full Load
Overall Length
33.44 Inch | 849.376 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh