BALDOR-RELIANCE
BALDOR-RELIANCE
ECP4403T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP4403T-4 SEVERE DUTY MOTOR ; 60HP 1185RPM 3PH 60HZ 404T A40064M TEFC
AC Motor; General Purpose; 60HP; 404T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 38.31" Overall Length; 95% Efficiency Full Load
Part #
ECP4403T-4
BDI #
126528
Details
19808.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP4403T-4/p/126528
Your Price
$ 19,808.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
578.684
EAN
0781568107607
Product Group - BDI
M04104
Horse Power
60HP
Frame Size
404T
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
254
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP4403T-4
Weight / LBS
1100
Long Description
AC Motor; General Purpose; 60HP; 404T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 38.31" Overall Length; 95% Efficiency Full Load
Base to Center of Shaft
10 Inch | 254 Millimeter
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Overall Length
38.31 Inch | 973.074 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh