BALDOR-RELIANCE
BALDOR-RELIANCE
ECP4404T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP4404T SEVERE DUTY MOTOR ; 75HP 1185RPM 3PH 60HZ 405T A40064M TEFC
AC Motor; General Purpose; 75HP; 405T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 38.03" Overall Length; 95% Efficiency Full Load
Part #
ECP4404T
BDI #
126529
Details
24106.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP4404T/p/126529
Your Price
$ 24,106.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
577.58
EAN
0781568290095
Product Group - BDI
M04104
Horse Power
75HP
Frame Size
405T
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
254
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
1155
Long Description
AC Motor; General Purpose; 75HP; 405T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 38.03" Overall Length; 95% Efficiency Full Load
Base to Center of Shaft
10 Inch | 254 Millimeter
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Overall Length
38.03 Inch | 965.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh