https://www.bdiexpress.com/medias/INDBECMOTORX-ECP5-3PH-SEV-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwNXxpbWFnZS9qcGVnfGFEaGtMMmd6TXk4eE1EYzJPRFV5TVRFek5ERXhNQzlKVGtSQ1JVTk5UMVJQVWxoZlJVTlFOVjh6VUVoZlUwVldYMVJGUmtOZlJsUmZNekF3ZURNd01DNXFjR2N8NjdmZjc5MjgzMmJjMGZlNjdmMDRiMjMwNDNkNjkwYTUwODhhMGJlZWM3MjRiMWViZjUxMTAxZmI2ODMyYTYyOQ
BALDOR-RELIANCE
BALDOR-RELIANCE
ECP4406T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP4406T-5 SEVERE DUTY MOTOR ; 150HP 1785RPM 3PH 60HZ 445T A4488M TEFC
AC Motor; General Purpose; 150HP; 445T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 44.62" Overall Length; 96.2% Efficiency Full Load
Part #
ECP4406T-5
BDI #
126532
Details
28036.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP4406T-5/p/126532
Your Price
$ 28,036.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
985.28
EAN
0781568136928
Product Group - BDI
M04104
Horse Power
150HP
Frame Size
445T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
96.2
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP4406T-5
Weight / LBS
1823
Long Description
AC Motor; General Purpose; 150HP; 445T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 44.62" Overall Length; 96.2% Efficiency Full Load
Overall Length
44.62 Inch | 1133.348 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh