BALDOR-RELIANCE
BALDOR-RELIANCE
ECP4409T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP4409T-4 SEVERE DUTY MOTOR ; 100HP 1190RPM 3PH 60HZ 444T A44064M TEFC
AC Motor; General Purpose; 100HP; 444T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 44.62" Overall Length; 95% Efficiency Full Load
Part #
ECP4409T-4
BDI #
126705
Details
26515.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP4409T-4/p/126705
Your Price
$ 26,515.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
847.56
EAN
0781568107683
Product Group - BDI
M04104
Horse Power
100HP
Frame Size
444T
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP4409T-4
Weight / LBS
1735
Long Description
AC Motor; General Purpose; 100HP; 444T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 44.62" Overall Length; 95% Efficiency Full Load
Overall Length
44.62 Inch | 1133.348 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh