https://www.bdiexpress.com/medias/INDBECMOTORX-ECP4-SEV-3PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkxMnxpbWFnZS9qcGVnfGFEQXdMMmhqWmk4eE1EYzJPRFEyTXpnNE9EUXhOQzlKVGtSQ1JVTk5UMVJQVWxoZlJVTlFORjlUUlZaZk0xQklYMVJGUmtOZlJsUmZNekF3ZURNd01DNXFjR2N8ZjRhZjgzN2RiZjFiZGZlYjA4YTIyMzUxM2Y2MmIwZGZhM2E1ZmQ1MmIxMTM1MDc5NDIxMDkyNmQ3ZTJlNzlhZA
BALDOR-RELIANCE
BALDOR-RELIANCE
ECP4410T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP4410T-4 SEVERE DUTY MOTOR ; 125HP 1785RPM 3PH 60HZ 444T A44076M TEFC
AC Motor; General Purpose; 125HP; 444T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 44.62" Overall Length; 95.8% Efficiency Full Load
Part #
ECP4410T-4
BDI #
126706
Details
23932.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP4410T-4/p/126706
Your Price
$ 23,932.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
883.35
EAN
0781568107706
Product Group - BDI
M04104
Horse Power
125HP
Frame Size
444T
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
95.8
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP4410T-4
Weight / LBS
1663
Long Description
AC Motor; General Purpose; 125HP; 444T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 44.62" Overall Length; 95.8% Efficiency Full Load
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Overall Length
44.62 Inch | 1133.348 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh