https://www.bdiexpress.com/medias/INDBECMOTORX-ECP4-SEV-3PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkxMnxpbWFnZS9qcGVnfGFEQXdMMmhqWmk4eE1EYzJPRFEyTXpnNE9EUXhOQzlKVGtSQ1JVTk5UMVJQVWxoZlJVTlFORjlUUlZaZk0xQklYMVJGUmtOZlJsUmZNekF3ZURNd01DNXFjR2N8ZjRhZjgzN2RiZjFiZGZlYjA4YTIyMzUxM2Y2MmIwZGZhM2E1ZmQ1MmIxMTM1MDc5NDIxMDkyNmQ3ZTJlNzlhZA
BALDOR-RELIANCE
BALDOR-RELIANCE
ECP4411T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP4411T-4 SEVERE DUTY MOTOR ; 125HP 1188RPM 3PH 60HZ 445T A44090M TEFC
AC Motor; General Purpose; 125HP; 445T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 44.62" Overall Length; 95.4% Efficiency Full Load
Part #
ECP4411T-4
BDI #
126708
Details
29954.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP4411T-4/p/126708
Your Price
$ 29,954.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
960.997
EAN
0781568107713
Product Group - BDI
M04104
Horse Power
125HP
Frame Size
445T
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
95.4
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP4411T-4
Weight / LBS
1516
Long Description
AC Motor; General Purpose; 125HP; 445T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 44.62" Overall Length; 95.4% Efficiency Full Load
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Overall Length
44.62 Inch | 1133.348 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh