BALDOR-RELIANCE
BALDOR-RELIANCE
ECP4412T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP4412T-4 SEVERE DUTY MOTOR ; 125HP 3570RPM 3PH 60HZ 444TS A4468M TEFC
AC Motor; General Purpose; 125HP; 444TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 40.88" Overall Length; 95.4% Efficiency Full Load
Part #
ECP4412T-4
BDI #
126710
Details
24146.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP4412T-4/p/126710
Your Price
$ 24,146.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
861.15
EAN
0781568107690
Product Group - BDI
M04104
Horse Power
125HP
Frame Size
444TS
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
95.4
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP4412T-4
Weight / LBS
1421
Long Description
AC Motor; General Purpose; 125HP; 444TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 40.88" Overall Length; 95.4% Efficiency Full Load
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Overall Length
40.88 Inch | 1038.352 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh