BALDOR-RELIANCE
BALDOR-RELIANCE
ECP44206TR-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP44206TR-4 SEVERE DUTY MOTOR ; 200HP 1190RPM 3PH 60HZ 449T A44160M TEFC
AC Motor; General Purpose; 200HP; 449T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 53.4" Overall Length; 96.2% Efficiency Full Load
Part #
ECP44206TR-4
BDI #
126718
Details
45957.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP44206TR-4/p/126718
Your Price
$ 45,957.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
1400.22
EAN
0781568214909
Product Group - BDI
M04104
Horse Power
200HP
Frame Size
449T
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
96.2
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
2802
Long Description
AC Motor; General Purpose; 200HP; 449T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 53.4" Overall Length; 96.2% Efficiency Full Load
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Overall Length
53.4 Inch | 1356.36 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh