BALDOR-RELIANCE
BALDOR-RELIANCE
ECP82333T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP82333T-5 SEVERE DUTY MOTOR ; 15HP 1760RPM 3PH 60HZ 254T TEFC F1
AC Motor; General Purpose; 15HP; 254T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 24.56" Overall Length; 92.4% Efficiency Full Load
Part #
ECP82333T-5
BDI #
126764
Details
4227.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP82333T-5/p/126764
Your Price
$ 4,227.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
144.05
EAN
0781568621158
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
254T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP82333T-5
Weight / LBS
255
Long Description
AC Motor; General Purpose; 15HP; 254T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 24.56" Overall Length; 92.4% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
24.56 Inch | 623.824 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh