BALDOR-RELIANCE
BALDOR-RELIANCE
ECP83660T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP83660T-4 SEVERE DUTY MOTOR ; 3HP 3450RPM 3PH 60HZ 182T 0630M TEFC F1
AC Motor; General Purpose; 3HP; 182T Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.62" Overall Length; 88.5% Efficiency Full Load
Part #
ECP83660T-4
BDI #
126783
Details
2054.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP83660T-4/p/126783
Your Price
$ 2,054.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
52.55
EAN
0781568210222
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182T
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
88.5
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP83660T-4
Weight / LBS
112
Long Description
AC Motor; General Purpose; 3HP; 182T Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.62" Overall Length; 88.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
15.62 Inch | 396.748 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh