https://www.bdiexpress.com/medias/INDBECMOTORX-ECP4-3PH-IEE-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU3OHxpbWFnZS9qcGVnfGFESXhMMmd4WXk4eE1EYzJPRGN4Tnprek9EY3hPQzlKVGtSQ1JVTk5UMVJQVWxoZlJVTlFORjh6VUVoZlNVVkZYMVJGUmtOZlJsUmZNekF3ZURNd01DNXFjR2N8MmMzZjU3ZmNkNDFlNTYwMjg4YTk2MTgzZmNlNTFjZjlkY2EwYmExYjYwYzIxN2QwZTA2M2NhY2Y3YzlkYzkwYw
BALDOR-RELIANCE
BALDOR-RELIANCE
ECP84314T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP84314T-4 SEVERE DUTY MOTOR ; 60HP 1780RPM 3PH 60HZ 364T A3658M TEFC F
AC Motor; General Purpose; 60HP; 364T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 33.44" Overall Length; 95% Efficiency Full Load
Part #
ECP84314T-4
BDI #
126841
Details
15667.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP84314T-4/p/126841
Your Price
$ 15,667.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
413.59
EAN
0781568196663
Product Group - BDI
M04104
Horse Power
60HP
Frame Size
364T
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
228.6
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP84314T-4
Weight / LBS
837
Long Description
AC Motor; General Purpose; 60HP; 364T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 33.44" Overall Length; 95% Efficiency Full Load
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Overall Length
33.44 Inch | 849.376 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh