https://www.bdiexpress.com/medias/INDBECMOTORX-ECTM-3PH-TEAO-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY5NHxpbWFnZS9qcGVnfGFEQTRMMmhtTUM4eE1EYzJOemd4TWpnNE5qVTFPQzlKVGtSQ1JVTk5UMVJQVWxoZlJVTlVUVjh6VUVoZlZFVkJUMTlHVkY4ek1EQjRNekF3TG1wd1p3fGI3MzQwYjZhMmZkOWU5M2UxZmY2ZDdkMzBmMzc2MjFmNGM3OGU1YWQ1MDE1NGFlMGFmZDdmMjE1NjU1NDIyYzY
BALDOR-RELIANCE
BALDOR-RELIANCE
ECTM2332T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECTM2332T COOLING TOWER MOTOR ; 10 AIR OVERHP 1180RPM 3PH 60HZ 256T 0960
AC Motor; Heating/Cooling System; 10HP; 256T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 20-3/4" Overall Length; 91.7% Efficiency Full Load
Part #
ECTM2332T
BDI #
126894
Details
5472.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECTM2332T/p/126894
Your Price
$ 5,472.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
134.694
EAN
0781568408292
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
256T
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
282
Long Description
AC Motor; Heating/Cooling System; 10HP; 256T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 20-3/4" Overall Length; 91.7% Efficiency Full Load
Overall Length
20.75 Inch | 527.05 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh