https://www.bdiexpress.com/medias/INDBECMOTORX-ECTM-3PH-TEAO-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY5NHxpbWFnZS9qcGVnfGFEQTRMMmhtTUM4eE1EYzJOemd4TWpnNE5qVTFPQzlKVGtSQ1JVTk5UMVJQVWxoZlJVTlVUVjh6VUVoZlZFVkJUMTlHVkY4ek1EQjRNekF3TG1wd1p3fGI3MzQwYjZhMmZkOWU5M2UxZmY2ZDdkMzBmMzc2MjFmNGM3OGU1YWQ1MDE1NGFlMGFmZDdmMjE1NjU1NDIyYzY
BALDOR-RELIANCE
BALDOR-RELIANCE
ECTM3665T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECTM3665T COOLING TOWER MOTOR ; 5 AIR OVERHP 1750RPM 3PH 60HZ 184T 0642M
AC Motor; Heating/Cooling System; 5HP; 184T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 13.68" Overall Length; 90.2% Efficiency Full Load
Part #
ECTM3665T
BDI #
126897
Details
2118.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECTM3665T/p/126897
Your Price
$ 2,118.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
48.98
EAN
0781568408322
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
184T
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
109
Long Description
AC Motor; Heating/Cooling System; 5HP; 184T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 13.68" Overall Length; 90.2% Efficiency Full Load
Overall Length
13.68 Inch | 347.472 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh