https://www.bdiexpress.com/medias/INDBECMOTORX-ECTM-3PH-TEAO-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY5NHxpbWFnZS9qcGVnfGFEQTRMMmhtTUM4eE1EYzJOemd4TWpnNE5qVTFPQzlKVGtSQ1JVTk5UMVJQVWxoZlJVTlVUVjh6VUVoZlZFVkJUMTlHVkY4ek1EQjRNekF3TG1wd1p3fGI3MzQwYjZhMmZkOWU5M2UxZmY2ZDdkMzBmMzc2MjFmNGM3OGU1YWQ1MDE1NGFlMGFmZDdmMjE1NjU1NDIyYzY
BALDOR-RELIANCE
BALDOR-RELIANCE
ECTM4104T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECTM4104T COOLING TOWER MOTOR ; 30 AIR OVERHP 1760RPM 3PH 60HZ 286T 1056
AC Motor; Heating/Cooling System; 30HP; 286T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 25.63" Overall Length; 94.1% Efficiency Full Load
Part #
ECTM4104T
BDI #
126904
Details
8201.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECTM4104T/p/126904
Your Price
$ 8,201.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
185.941
EAN
0781568408391
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
286T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
492
Long Description
AC Motor; Heating/Cooling System; 30HP; 286T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 25.63" Overall Length; 94.1% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Overall Length
25.63 Inch | 651.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh