https://www.bdiexpress.com/medias/INDBECMOTORX-ECTM-3PH-TEAO-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY5NHxpbWFnZS9qcGVnfGFEQTRMMmhtTUM4eE1EYzJOemd4TWpnNE5qVTFPQzlKVGtSQ1JVTk5UMVJQVWxoZlJVTlVUVjh6VUVoZlZFVkJUMTlHVkY4ek1EQjRNekF3TG1wd1p3fGI3MzQwYjZhMmZkOWU5M2UxZmY2ZDdkMzBmMzc2MjFmNGM3OGU1YWQ1MDE1NGFlMGFmZDdmMjE1NjU1NDIyYzY
BALDOR-RELIANCE
BALDOR-RELIANCE
ECTM4314T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECTM4314T COOLING TOWER MOTOR ; 60HP 1780RPM 3PH 60HZ 364T 1462M TEAO F1
AC Motor; Heating/Cooling System; 60HP; 364T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 30.6" Overall Length; 95% Efficiency Full Load
Part #
ECTM4314T
BDI #
126911
Details
16862.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECTM4314T/p/126911
Your Price
$ 16,862.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
378.685
EAN
0781568408469
Product Group - BDI
M04104
Horse Power
60HP
Frame Size
364T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
228.6
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
808
Long Description
AC Motor; Heating/Cooling System; 60HP; 364T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 30.6" Overall Length; 95% Efficiency Full Load
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Overall Length
30.6 Inch | 777.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh