https://www.bdiexpress.com/medias/INDBECMOTORX-EHFM-3PH-ODP-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUxOHxpbWFnZS9qcGVnfGFEUm1MMmhoTkM4eE1EYzJPRFV4TlRFM01ETXpOQzlKVGtSQ1JVTk5UMVJQVWxoZlJVaEdUVjh6VUVoZlQwUlFYMFpVWHpNd01IZ3pNREF1YW5Cbnw2MDk3ZTIxNzE0NDIwZWU2N2M4Y2ViMWYzZTVmMDJmNGE0NTYxMzMyMTQxZDU4N2FkZjMzZjYzODdmZjBmM2Zj
BALDOR-RELIANCE
BALDOR-RELIANCE
EHFM2543T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EHFM2543T GENERAL PURPOSE HVAC MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 4256M OPSB F2
AC Motor; Heating/Cooling System; 50HP; 324T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 27.69" Overall Length; 94.5% Efficiency Full Load
Part #
EHFM2543T
BDI #
126950
Details
8411.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EHFM2543T/p/126950
Your Price
$ 8,411.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
211.338
EAN
0781568423875
Product Group - BDI
M04104
Horse Power
50HP
Frame Size
324T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
505
Long Description
AC Motor; Heating/Cooling System; 50HP; 324T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 27.69" Overall Length; 94.5% Efficiency Full Load
Overall Length
27.69 Inch | 703.326 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh