BALDOR-RELIANCE
BALDOR-RELIANCE
EHM2531T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EHM2531T GENERAL PURPOSE HVAC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 4050M OPSB F1
AC Motor; Heating/Cooling System; 25HP; 284T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 23.81" Overall Length; 94.1% Efficiency Full Load
Part #
EHM2531T
BDI #
126972
Details
4821.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EHM2531T/p/126972
Your Price
$ 4,821.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
146.485
EAN
0781568423943
Product Group - BDI
M04104
Horse Power
25HP
Frame Size
284T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
330
Long Description
AC Motor; Heating/Cooling System; 25HP; 284T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 23.81" Overall Length; 94.1% Efficiency Full Load
Overall Length
23.81 Inch | 604.774 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh