https://www.bdiexpress.com/medias/INDBECMOTORX-EHM-3PH-STD-ODP-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUxOHxpbWFnZS9qcGVnfGFEUmtMMmhoTnk4eE1EYzJPRFV4TlRJek5UZzNNQzlKVGtSQ1JVTk5UMVJQVWxoZlJVaE5Yek5RU0Y5VFZFUmZUMFJRWDBaVVh6TXdNSGd6TURBdWFuQm58NGU5MGU3MDJkNDBiMDViZDNmODU0NGJmYzgyOWJmOTcwMWJiMjYwMzQ3MTQ0NzMyY2ZkYTg1NjQ4MTY4NGYzOQ
BALDOR-RELIANCE
BALDOR-RELIANCE
EHM2551T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EHM2551T GENERAL PURPOSE HVAC MOTOR ; 75HP 1775RPM 3PH 60HZ 365T 4462M OPSB F1
AC Motor; Heating/Cooling System; 75HP; 365T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 33.72" Overall Length; 95% Efficiency Full Load
Part #
EHM2551T
BDI #
126982
Details
11663.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EHM2551T/p/126982
Your Price
$ 11,663.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
340.66
EAN
0781568424230
Product Group - BDI
M04104
Horse Power
75HP
Frame Size
365T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
228.6
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
616
Long Description
AC Motor; Heating/Cooling System; 75HP; 365T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 33.72" Overall Length; 95% Efficiency Full Load
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Overall Length
33.72 Inch | 856.488 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh