https://www.bdiexpress.com/medias/INDBECMOTORX-EJMM-3PH-ODP-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1N3xpbWFnZS9qcGVnfGFERmlMMmhpWXk4eE1EYzJOemcxTXprM056WXpNQzlKVGtSQ1JVTk5UMVJQVWxoZlJVcE5UVjh6VUVoZlQwUlFYME5HVkY4ek1EQjRNekF3TG1wd1p3fDFkZDEzODA3OTVhNDM5YTQ3MTQxMmY1YWZiZDQ5YjY5MTdkMjk0ZTRlMWRiNzc3YzJmN2IxZDRlODVmZTk3OTQ
BALDOR-RELIANCE
BALDOR-RELIANCE
EJMM3154T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EJMM3154T PUMP MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145JM 3524M OPSB
AC Motor; Pump; 1-1/2HP; 145JM Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14-1/4" Overall Length; 88.5% Efficiency Full Load
Part #
EJMM3154T
BDI #
127039
Details
1308.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EJMM3154T/p/127039
Your Price
$ 1,308.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
17.21
EAN
0781568138250
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145JM
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
88.5
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
43
Long Description
AC Motor; Pump; 1-1/2HP; 145JM Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14-1/4" Overall Length; 88.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
14.25 Inch | 361.95 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh