BALDOR-RELIANCE
BALDOR-RELIANCE
EJMM3211T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EJMM3211T PUMP MOTOR ; 3HP 1765RPM 3PH 60HZ 182JM 3630M OPSB F1
AC Motor; Pump; 3HP; 182JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16-1/2" Overall Length; 90.2% Efficiency Full Load
Part #
EJMM3211T
BDI #
127043
Details
1583.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EJMM3211T/p/127043
Your Price
$ 1,583.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
32.653
EAN
0781568138335
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182JM
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
69
Long Description
AC Motor; Pump; 3HP; 182JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16-1/2" Overall Length; 90.2% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
16.5 Inch | 419.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh