BALDOR-RELIANCE
BALDOR-RELIANCE
EJMM4108T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EJMM4108T PUMP MOTOR ; 30HP 3525RPM 3PH 60HZ 286JM 1048M TEFC F
AC Motor; Pump; 30HP; 286JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 7" Base to Center of Shaft; 28.64" Overall Length; 93% Efficiency Full Load
Part #
EJMM4108T
BDI #
127069
Details
9298.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EJMM4108T/p/127069
Your Price
$ 9,298.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
183.92
EAN
0781568394946
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
286JM
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
382
Long Description
AC Motor; Pump; 30HP; 286JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 7" Base to Center of Shaft; 28.64" Overall Length; 93% Efficiency Full Load
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Length
28.64 Inch | 727.456 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh