![EL11206](/medias/INDBALMOTORX-EL-1PH-ODP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA1NzR8aW1hZ2UvanBlZ3xhRFF4TDJoaE15ODVPREF4T1RVM01EZ3hNVEU0TDBsT1JFSkJURTFQVkU5U1dGOUZURjh4VUVoZlQwUlFYek13TUhnek1EQXVhbkJufDJjNzg1YzA3ZGMwMmE1M2NkM2U4ZjE4MWI5YzNlOTk0Zjc2MDQ2NGY0MzRhZDg4ZTM5MjRhOTRkNDljMzRlMzQ)
![EL11206](/medias/INDBALMOTORX-EL-1PH-ODP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA1NzR8aW1hZ2UvanBlZ3xhRFF4TDJoaE15ODVPREF4T1RVM01EZ3hNVEU0TDBsT1JFSkJURTFQVkU5U1dGOUZURjh4VUVoZlQwUlFYek13TUhnek1EQXVhbkJufDJjNzg1YzA3ZGMwMmE1M2NkM2U4ZjE4MWI5YzNlOTk0Zjc2MDQ2NGY0MzRhZDg4ZTM5MjRhOTRkNDljMzRlMzQ)
BALDOR-RELIANCE
BALDOR-RELIANCE
EL11206
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EL11206 GENERAL PURPOSE AC MOTOR ; .33HP 1740RPM 1PH 60HZ 48 3418LC ODP F1
AC Motor; General Purpose; 1/3HP; 48 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.76" Overall Length; 72.4% Efficiency Full Load
Part #
EL11206
BDI #
21433221
Details
770.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EL11206/p/21433221
Your Price
$ 770.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
12.245
EAN
0781568733493
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
48
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
72.4
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
27
Long Description
AC Motor; General Purpose; 1/3HP; 48 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.76" Overall Length; 72.4% Efficiency Full Load
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
9.76 Inch | 247.904 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh