BALDOR-RELIANCE
BALDOR-RELIANCE
EL3403
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EL3403 GENERAL PURPOSE AC MOTOR ; .25HP 1745RPM 1PH 60HZ 48 3414LC TEFC F1
AC Motor; General Purpose; 1/4HP; 48 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.48" Overall Length; 74% Efficiency Full Load
Part #
EL3403
BDI #
127119
Details
786.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EL3403/p/127119
Your Price
$ 786.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
10.884
EAN
0781568138588
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
48
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EL3403
Weight / LBS
24
Long Description
AC Motor; General Purpose; 1/4HP; 48 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.48" Overall Length; 74% Efficiency Full Load
Overall Length
10.48 Inch | 266.192 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh