https://www.bdiexpress.com/medias/INDBECMOTORX-EL-1PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI2OHxpbWFnZS9qcGVnfGFETmtMMmd5WkM4eE1EYzJOekUxTmpZd09UQTFOQzlKVGtSQ1JVTk5UMVJQVWxoZlJVeGZNVkJJWDFSRlJrTmZSbFJmTXpBd2VETXdNQzVxY0djfGYwNDJkN2NmMWIzNjJiYTY0NmQ0ZDc4NGQ4ZjhiYmI0MDk5MDY0M2NlYjlmM2I1OTk0ZjBhZTAwMTQ4NmU2OTU
BALDOR-RELIANCE
BALDOR-RELIANCE
EL3501
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EL3501 GENERAL PURPOSE AC MOTOR ; .33HP 1740RPM 1PH 60HZ 56 3418LC TEFC F1
AC Motor; General Purpose; 1/3HP; 56 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.97" Overall Length; 77% Efficiency Full Load
Part #
EL3501
BDI #
127121
Details
868.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EL3501/p/127121
Your Price
$ 868.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
12.245
EAN
0781568138595
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EL3501
Weight / LBS
28
Long Description
AC Motor; General Purpose; 1/3HP; 56 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.97" Overall Length; 77% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.97 Inch | 304.038 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh